47 x 30 in. Freestanding Bathtub with Right Drain in White
Pelion 47 x 30 in. Freestanding Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Tub material is solid and the same color throughout.
- Exterior matte finish is easy to maintain and repair, if needed.
- Tub is 1" at rim.
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Double Ended
- Pedestal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 22-3/4 in
- Basin Length:
- 31 in
- Basin Width:
- 17-1/2 in
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 53 gal
- Clawfoot Included:
- No
- Collection:
- Pelion
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 22-3/4 in
- Drain Included:
- No
- Drain Location:
- Universal
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Height:
- 28-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 47 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- No
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 22-3/4 in
- UPC:
- 781889425282
- Weight:
- 86 lb