51 x 29 in. Freestanding Bathtub End Drain in White
Pelion 51 x 29 in. Freestanding Bathtub End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White Pop-Up drain included.
- Tub material is solid and the same color throughout.
- Exterior matte finish is easy to maintain and repair, if needed.
- Tub is 1" at rim.
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Double Ended
- Pedestal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 23-3/4 in
- Basin Length:
- 35 in
- Basin Width:
- 17-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 62 gal
- Clawfoot Included:
- No
- Collection:
- Pelion
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-3/4 in
- Drain Included:
- No
- Drain Location:
- Universal
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 28-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 51 in
- Overall Width:
- 29 in
- Overflow Included:
- No
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 22-3/4 in
- UL Listed:
- No
- UPC:
- 781889425060
- Weight:
- 92 lb