This product requires certification to purchase.

1.2 GPM Single Hole Bathroom Faucet with Pop-Up Drain in Brushed Gold

Signature Hardware

Pendleton 1.2 GPM Single Hole Bathroom Faucet with Pop-Up Drain in Brushed Gold

  • Fast #
  • Part #SHWSCPT107BG
  • Item #12153414
  • Manufacturer Part #SHWSCPT107BG
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Pendleton 1.2 GPM Single Hole Bathroom Faucet with Pop-Up Drain in Brushed Gold

  • Fast #
  • Part #SHWSCPT107BG
  • Item #12153414
  • Manufacturer Part #SHWSCPT107BG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Installs into a single faucet hole
  • Designed to accommodate mounting decks up to 3 in thick
  • Connects to water supply using a 1/2 in IPS connection
  • Conforms to the standards set out by the Americans with disabilities act (ADA)
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance
  • Drain is only compatible with sinks that have an overflow
  • Included deck plate converts faucet from a single-hole installation to a 4" centerset spread
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
5-7/8 in
Flow Rate
1.2 gpm
Handle Length (in)
2-3/4 in
Height
5-7/8 in
Maximum Deck Thickness
2-1/2 in
Spout Height
3-1/2 in
Spout Reach
4-3/4 in
Width
6-5/8 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Pendleton
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA 61-2020, CSA B125.1-18
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2020
NSF Certified
Yes
Origin
Global
Type
SHWSCPT107BG
UL Listed
No
WaterSense Labeled
Yes
UPC
199242069798