1.28 gpf Elongated Two Piece Toilet in White
Pendleton 1.28 gpf Elongated Two Piece Toilet in White
Product Details
Product Details
This product includes
Signature Hardware Elongated Toilet Bowl in White
Part #SHPT240SWH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHPT200WH
- Skirted bowl with concealed trapway.
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
- Bidet Seat:
- Side knob allows for adjustment water volume and cleaning type.
- Spray nozzle features multiple holes for a softer cleanse and water saving operation.
- Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning.
- Bidet seat has a glossy finish with protective bumpers.
- Soft-closing seat and lid.
- Installs easily with quick-release system.
- Bidet Seat Lever Finish: Brushed Nickel.
-
Green
Specifications
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Pendleton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-1/2 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31-1/2 in
- Length:
- 16-1/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 27-1/2 in
- Toilet Bowl Height:
- 16-3/8 in
- Toilet Bowl Length:
- 16-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes