This product requires certification to purchase.

Elongated Skirted Toilet Bowl in White

Signature Hardware

Pendleton Elongated Skirted Toilet Bowl in White

  • Fast #
  • Part #SHPT240SWH
  • Item #9218914
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Pendleton Elongated Skirted Toilet Bowl in White

  • Fast #
  • Part #SHPT240SWH
  • Item #9218914
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This listing is the toilet bowl only.
  • Skirted bowl with concealed trapway.
  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Pendleton
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-1/2 in
Dual Flush:
No
Flush Type:
Gravity
Height:
16-1/2 in
Length:
28-7/8 in
MA Approved:
Yes
Material:
Vitreous China
Seat Features:
Slow-Close
Toilet Bowl Depth:
27-1/2 in
Toilet Bowl Height:
16-3/8 in
Toilet Bowl Length:
16-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14-3/8 in