1.8 gpm 4-Hole Deck Mount Roman Tub Faucet with Double Lever Handle and Hand Shower in Polished Chrome
Pendleton 1.8 gpm 4-Hole Deck Mount Roman Tub Faucet with Double Lever Handle and Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal Handles.
- 4-hole installation.
- Lift rod diverter to hand shower.
- Factory installed backflow prevention check valve.
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Rough-in valve not included; purchase coordinating valve separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Pendleton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 17.3 gpm (65.5 L/min)
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 1 Piece
- Showerhead Function:
- Multi
- Spout Height:
- 3-15/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-7/8 in
- UPC:
- 781889336083
- WaterSense Labeled:
- Yes
- Width:
- 9 in