19-7/8 in. Towel Bar in Chrome

You last purchased this on
 
Signature Hardware

Pendleton 19-7/8 in. Towel Bar in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pendleton 19-7/8 in. Towel Bar in Chrome

  • Fast #
  • Part #SHPT18TBCP
  • Item #5025155
  • Manufacturer Part #446862
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 19-7/8" L x 1-7/8" W x 1-7/8" H
  • 18" towel bar has a towel holder length of 16"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Pendleton
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
1-7/8 in
IAPMO Listed -:
No
Length:
19-7/8 in
MA Approved -:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
19-7/8 in
Projection:
2-7/8 in
Shape:
Round
Style:
Transitional
WaterSense Labeled:
No