18 in. Towel Bar in Polished Nickel
Pendleton 18 in. Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18" towel bar has a towel holder length of 16"
- Overall Dimensions: 19-7/8" L x 1-7/8" W x 1-7/8" H
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Length:
- 19-7/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889284780