This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Signature Hardware

Pendleton 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHPT24TBZBN
  • Item #5025156
  • Manufacturer Part #446864
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Pendleton 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHPT24TBZBN
  • Item #5025156
  • Manufacturer Part #446864
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24" towel bar has a towel holder length of 22"
  • Overall Dimensions: 25-7/8" L x 1-7/8" W x 1-7/8" H
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Pendleton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
1-7/8 in
IAPMO Listed:
No
Length:
25-7/8 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-7/8 in
UPC:
781889284797