4 - Hole Deck Mount Roman Tub Faucet with Hand Shower in Polished Nickel - Includes Valve
Pendleton 4 - Hole Deck Mount Roman Tub Faucet with Hand Shower in Polished Nickel - Includes Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- Metal Handles.
- 4-hole installation.
- Lift rod diverter to hand shower.
- Factory installed backflow prevention check valve.
- Tub spout flow rate is 14.5 gpm (54.9 L/min) @80 psi.
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Faucet Center Size:
- 8 in
- Faucet Material:
- Metal
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 14.5 gpm (54.9 L/min) @80 psi
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- Installation Type:
- Tub Mount
- NSF:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 3-15/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/8 in
- WaterSense Labeled:
- Yes
- Width:
- 9 in