Pendleton 6-1/4 in. Tub Spout in Polished Chrome

Part #SHTS99CP  |  Item #7255167  |  Manufacturer Part #SHTS99CP

$35.10 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Slip fit connection.
  • Zinc spout
  • Non-diverter tub spout
  • Coordinates with Pendleton
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.1-2018

Brand Model Compatibility: Pendleton Collection

CSA Certified: CSA B125.1-18

Collection: Pendleton

Color Finish: Chrome

Color Finish Category: Chromes

Connection Type: Slip Fit

Depth: 6-1/4 in

Faucet Material: Zinc

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-15/16 in

IAPMO Listed: Yes

Length: 6-1/4 in

MA Approved: Yes

Material: Zinc

NSF Certified: No

Number Of Pieces: 1 Piece

Spout Type: Non-Diverter

Tub Spout Reach: 5-3/4 in

Tub Spout Type: Non-diverter

WaterSense Labeled: No

Width: 2-15/16 in