This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Signature Hardware

Pendleton Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHTS98ZBN
  • Item #7255163
  • Manufacturer Part #MIRTS98BN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Pendleton Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHTS98ZBN
  • Item #7255163
  • Manufacturer Part #MIRTS98BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Slip fit connection.
  • Zinc spout
  • Diverter tub spout
  • Coordinates with Pendleton
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Collection:
Pendleton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/4
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-9/16
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
6-1/4
MA Approved:
Yes
Material:
Zinc
NSF Certified:
No
Spout Type:
Diverter
Tub Spout Reach:
5-3/4
Tub Spout Type:
Diverter
UPC:
781889320853
Width:
2-15/16