Diverter Tub Spout in Polished Nickel
Pendleton Diverter Tub Spout in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Slip fit connection.
- Zinc spout
- Diverter tub spout
- Coordinates with Pendleton
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-1/4 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Signature Hardware
- Fits Model:
- Pendleton Collection
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- MA Approved:
- Yes
- Material:
- Zinc
- NSF Certified:
- No
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 5-3/4 in
- Tub Spout Type:
- Diverter
- UPC:
- 781889320907
- Width:
- 2-15/16 in