One Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

You last purchased this on
 
Signature Hardware

Pendleton One Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pendleton One Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHPTFS2000GZBN
  • Item #7504478
  • Manufacturer Part #448452
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hand shower flow rate: 1.8 gpm.
  • Includes rough-in valve needed for installation.
  • Hand shower features three spray functions.
  • Rough-in valve not included; purchase coordinating valve separately
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Pendleton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
39-1/4 in
Faucet Material:
Brass
Flow Rate:
8.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
41-1/4 in
Hose Length:
58 in
IAPMO Listed -:
Yes
Length:
8-1/4 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Multi
Spout Height:
39 in
Spout Type:
Fixed
Spray Type:
Full, Massage
Trim Only:
No
Tub Spout Reach:
9-1/4 in
Tub Spout Type:
Diverter
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Width:
12-1/4 in