One Handle Single Function Bathtub & Shower Faucet in Polished Nickel

Signature Hardware

Pendleton™ One Handle Single Function Bathtub & Shower Faucet in Polished Nickel

Brand image
Signature Hardware

Pendleton™ One Handle Single Function Bathtub & Shower Faucet in Polished Nickel

  • Part #SHK449070
  • Item #8489488
  • Manufacturer Part #SH449070
4.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slip-fit tub spout
  • Metal handle
  • Tub spout diverter
  • Quick remove plaster guard
  • Easy mounting brackets
  • Adjustable temperature limit stop
  • Cast bronze valve body
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
4-1/16 in
EPA Compliant:
Yes
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Shower Arm Reach:
7-13/16 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Style:
Contemporary
Style Name:
Pendleton™
Trim Only:
No
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
Yes
cUPC Certified:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';