Pressure Balanced Shower System in Brushed Nickel with Shower Head, Hand Shower, Slide Bar, Shower Arm, Hose, and Valve Trim
Pendleton Pressure Balanced Shower System in Brushed Nickel with Shower Head, Hand Shower, Slide Bar, Shower Arm, Hose, and Valve Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Signature Hardware Wall Supply Elbow for Hand Shower in Brushed Nickel
Part #SHWE2040ZBN
Signature Hardware 60 in. Hand Shower Hose in Brushed Nickel
Part #SHH1010ZBN
Signature Hardware 30 in. Shower Rail in Brushed Nickel
Part #SHSB3010ZBN
- 30" Slide Bar
- Pressure Balance Tub & Shower Rough-In Valve
- 3-Way In-Wall Diverter Rough-In Valve - 3/4"
- Round Water Supply Elbow for Hand Shower 1/2"
- Multifunction Hand Shower
- Pendleton In-Wall Shower Diverter Trim
- Pendleton Pressure Balance Shower Set Trim
-
Green
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7-13/16 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Dual
- Slide Bar Height:
- 30 in
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes