Pressure Balanced Shower System in Polished Nickel with Shower Head, Hand Shower, Shower Arm, Hose, and Valve Trim
Pendleton Pressure Balanced Shower System in Polished Nickel with Shower Head, Hand Shower, Shower Arm, Hose, and Valve Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure Balance Tub & Shower Rough-In Valve
- 3-Way In-Wall Diverter Rough-In Valve - 3/4"
- Pendleton Pressure Balance Shower Set Trim
- Multifunction Hand Shower
- Pendleton In-Wall Shower Diverter Trim
- Swivel Water Supply Elbow and Bracket for Hand Shower
-
Green
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7-13/16 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Dual
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes