This product requires certification to purchase.

Robe Hook in Oil Rubbed Bronze

Signature Hardware

Pendleton Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #SHPRRHORB
  • Item #4467797
  • Manufacturer Part #446854
5 out of 5 Customer Rating
Brand image
Signature Hardware

Pendleton Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #SHPRRHORB
  • Item #4467797
  • Manufacturer Part #446854
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zinc alloy die-cast posts
  • All metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Pendleton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-7/8 in
Height:
2-1/4 in
Installation Type:
Wall Mount
Length:
2-1/8 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-7/8 in
UPC:
781889241868
Width:
2-1/8 in