Pendleton Single Handle Single Function Shower System in Brushed Nickel

Part #SHK453510  |  Item #8950106  |  Manufacturer Part #453510

$1,125.00 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.81.1

ASSE Standards: ASSE 1016 Type P

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Pendleton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 10 in

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: [IPS, NPT]

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: [Ceiling Mount, Wall Mount]

GSA Approved: No

Handle Type: Lever

High Pressure: 80

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

cUPC Certified: Yes