Pendleton Two Handle Centerset Bathroom Sink Faucet in Polished Nickel

Part #SHWSCPT400PN  |  Item #5165010  |  Manufacturer Part #447830

$259.00 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Installs into 3 faucet holes with 4 in centers
  • Designed to accommodate mounting decks up to 1 in thick
  • Connects to water supply using a 5/16 in IPS connection
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA)
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 372-2016, ANSI 61, ANSI 61-2017, ANSI A117.1

ASME Specifications: ASME A112.18.1-2018, ASME A112.18.1M

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Center Size: 4 in

Collection: Pendleton

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 5/16 in

Faucet Height: 4-3/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Length in : 2-7/8 in

Handle Type: Lever

Lead Law Compliant: Yes

Length: 9-3/4 in

MA Approved: Yes

Maximum Deck Thickness: 1 in

NSF Certified: Yes

NSF Specifications: NSF 372-2016, NSF 61, NSF 61-2017

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 3 in

Spout Reach: 4-11/16 in

Spout Swivel: No

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Weight: 5.14

Width: 6-7/16 in