Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain Assembly in Chrome
This product has been replaced by
Manufacturer Part #SHWSCPT807CP
Pendleton Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain Assembly in Chrome
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in MAPick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available in MAShipping Not AvailableNot available in MA
-
This product cannot be sold in MA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Faucet is constructed of brass ensuring a lifetime of durability
- Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
- Finished matched pop-up drain assembly included
- Installs into 3 faucet holes with 8 in. centers
- Designed to accommodate mounting decks up to 2-1/16 in thick
- Connects to water supply using a 1/2 in NPSM connection
- Conforms to the standards set out by the Americans with Disabilities Act (ADA)
- WaterSense labeled; conserves water while continuing to deliver exceptional performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Pendleton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Length (in):
- 2-7/8
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Lead Law Compliant:
- Yes
- Length:
- 13-3/4
- Maximum Deck Thickness:
- 2-1/16
- NSF:
- NSF 61-2020, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-7/16
- Spout Reach:
- 5-3/16
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 781889299258
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-7/8