72 in. Brass Double Console Leg in Oil Rubbed Bronze
Pennington 72 in. Brass Double Console Leg in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass and 1" OD brass tubing
- Stand comes with side support rods, three support legs and 72" L front support rod. Front support rod can be custom cut on site to fit your vanity top dimensions.
- Top and sink not included.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Pennington
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 34 in
- Length:
- 72 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889470008
- Width:
- 18-3/4 in