22-13/16 x 17-3/4 in. Rectangular Pedestal Sink with Base in White
Pentero 22-13/16 x 17-3/4 in. Rectangular Pedestal Sink with Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 23 x 18 in. Pedestal Bathroom Sink in White
Part #SHPE348WH
Signature Hardware Fireclay Pedestal Sink Base in White
Part #SHPE350WH
- Modern design
- Rear overflow
- Mounting hardware included
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Pentero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-3/8 in
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed:
- No
- Length:
- 22-13/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-3/4 in x 12 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 17-3/4 in