This product requires certification to purchase.

63" Phineas Acrylic Freestanding Tub

Signature Hardware

Phineas 63" Phineas Acrylic Freestanding Tub

  • Fast #
  • Part #SH445083
  • Item #7941677
  • Manufacturer Part #SH445083
5 out of 5 Customer Rating
Brand image
Signature Hardware

Phineas 63" Phineas Acrylic Freestanding Tub

  • Fast #
  • Part #SH445083
  • Item #7941677
  • Manufacturer Part #SH445083
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
46 in
Basin Width:
17 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
49 gal
Clawfoot Included:
No
Collection:
Phineas
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Offset
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
23-5/8 in
Overall Length:
63 in
Overall Width:
28-3/4 in
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-3/4 in
UL Listed:
No
UPC:
781889454282
Weight:
84 lb