This product requires certification to purchase.

63 x 28-1/2 in. Freestanding Bathtub Center Drain in White with Nickel Tones Trim

Signature Hardware

Phineas 63 x 28-1/2 in. Freestanding Bathtub Center Drain in White with Nickel Tones Trim

  • Fast #
  • Part #SH446408
  • Item #8339848
  • Manufacturer Part #446408
5 out of 5 Customer Rating
Brand image
Signature Hardware

Phineas 63 x 28-1/2 in. Freestanding Bathtub Center Drain in White with Nickel Tones Trim

  • Fast #
  • Part #SH446408
  • Item #8339848
  • Manufacturer Part #446408
5 out of 5 Customer Rating

X Points

Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 63 in x 28-1/2 in
  • Soaking Depth: 14-1/2 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
44-7/8 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
68 gal
Collection:
Phineas
Color Finish Category:
Nickel Tones
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Offset
Faucet Included:
No
Height:
24 in
Installation Type:
Freestanding
Length:
63 in
Material:
Plastic
Number of Occupants:
1
Overall Height:
24 in
Overall Length:
63 in
Overall Width:
28-1/2 in
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-1/2 in
UPC:
781889417737
Weight:
113 lb
Width:
28-1/2 in