U-Shape Grab Bar with Leg Support in Brushed Stainless Steel
Pickens U-Shape Grab Bar with Leg Support in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall dimensions: 24-1/2" W (front to back) x 29-1/2" H.
- Base plates measure 3" diameter.
- 1-1/4" diameter tubing.
- Concealed mounting screws.
- 350 lb. weight limit.
- ADA compliant for weight limit and tube diameter.
- Not to be mounted on drywall, sheetrock, plaster, fiberglass, acrylic, or any other similar hollow wall surfaces without appropriate wood or steel backing material.
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs.
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F446-19
- Base Plate Height:
- 3
- Collection:
- Pickens
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 24-1/2
- Hardware Included:
- Yes
- Height:
- 29-1/2
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- PipeTubing Size:
- 1-1/4
- UPC:
- 781889531761