24 in. Towel Bar in Polished Nickel
Pinecrest 24 in. Towel Bar in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matches perfectly with any piece in the Pinecrest Collection.
- 24" bar measures 26-1/5" L overall
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-1/4
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/8
- Hardware Included:
- Yes
- Height:
- 2-1/4
- Installation Type:
- Wall Mount
- Length:
- 26-1/5
- Material:
- Metal
- Number of Bars:
- 1
- Projection:
- 3-1/8
- UPC:
- 781889356982