4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Gold
Pinecrest 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHRS820TGCP
Signature Hardware Brass Handle in Chrome
Part #SHPCPBCRSCP
Signature Hardware Bathtub & Shower Faucet in Chrome (Trim Only)
Part #SHPC8010LHCP
Signature Hardware Tub Spout in Chrome
Part #SHTS88CP
- Single function showerhead with silicon nozzles
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type P
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 8 in
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 80
- Shape:
- Round
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/16 in
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 9.14 lb
- cUPC Certified:
- Yes