4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Pinecrest 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Single Function Showerhead in Polished Nickel
Part #SHRS820TGPN
Signature Hardware Brass Handle in Polished Nickel
Part #SHPCPBCRSPN
Signature Hardware Metal Shower Arm in Polished Nickel
Part #SHRSA120PN
- Single function showerhead with silicon nozzles
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type P
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 8 in
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 80
- Shape:
- Round
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 7.86 lb
- cUPC Certified:
- Yes