Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Pinecrest Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NOTE: This product does not include the escutcheon, please add SHPC8010LHCP separately to complete the trim kit
- Matches perfectly with any piece in the Pinecrest Collection.
- Pair with Pinecrest Pressure Balance valve trim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 781889357194
- WaterSense Labeled:
- No