Brass Valve Trim in Chrome
Pinecrest Brass Valve Trim in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Brass Handle in Chrome
Part #SHPCPBCRSCP
Signature Hardware Bathtub & Shower Faucet in Chrome (Trim Only)
Part #SHPC8010LHCP
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type P
- CSA Certified:
- CSA B125.1
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Part Type:
- Pressure Balance Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- cUPC Certified:
- Yes