Cross Handle for Volume Control Valve Trim in Chrome (Trim Only)
Pinecrest Cross Handle for Volume Control Valve Trim in Chrome (Trim Only)
Product Details
Product Details
- NOTE: This product does not include the escutcheon, please add SHPC9007LHCP separately to complete the trim kit
- Matches perfectly with any piece in the Pinecrest Collection.
- Made of solid brass.
- Pairs with Pinecrest Volume Control Valve Trim
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1 2018
- ASSE Standards:
- ASSE 1016 Type P
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 6-11/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in