Multi Function Hand Shower in Aged Brass (Shower Hose Sold Separately)
FundamentALL Multi Function Hand Shower in Aged Brass (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3 function hand shower (full spray, massage spray, full & massage spray).
- Easy-clean spray nozzles.
- Factory installed backflow prevention check valve.
- Hose sold separately.
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- FundamentALL
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-7/16 in
- Hose Included:
- No
- Length:
- 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- UPC:
- 199242009541
- Width:
- 2-5/16 in