Multi Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)
FundamentALL Multi Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- FundamentALL
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-7/16 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- UL Listed:
- No
- UPC:
- 781889681077
- WaterSense Labeled:
- Yes
- Width:
- 2-5/16 in