This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

Signature Hardware

FundamentALL Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4090GZBN
  • Item #10170713
  • Manufacturer Part #485801
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4090GZBN
  • Item #10170713
  • Manufacturer Part #485801
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 function hand shower (full spray, massage spray, full & massage spray).
  • Easy-clean spray nozzles.
  • Factory installed backflow prevention check valve.
  • Hose sold separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
FundamentALL
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.8 gpm
Height:
9-7/16 in
Hose Included:
No
Length:
4 in
Showerhead Function:
Multi
UPC:
781889963715
WaterSense Labeled:
Yes
Width:
2-5/16 in