Two Handle Single Function Shower System in Chrome
Pinecrest Two Handle Single Function Shower System in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
Signature Hardware Single Function Rain Showerhead in Polished Chrome
Part #SHRS1020TGCP
Signature Hardware Brass Handle in Chrome
Part #SHPCTVLEVCP
Signature Hardware Bathtub & Shower Faucet in Chrome (Trim Only)
Part #SHPC8010LHCP
- Metal handles.
- Solid brass shower arms.
- Single function shower heads (full spray) with easy-clean silicone nozzles.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
- Pressure balance trim dimensions: 6-11/16" L x 6-11/16" W x 4" D.
- Diverter trim dimensions: 4-3/8" L x 4-3/8" W x 3-5/8" D.
- Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
- Diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 10 in
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection:
- IPS, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount, Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 80
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Size:
- 4-3/8 in;6-11/16 in
- Spray Type:
- Rain
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No