Plastic Closet Adapter
Plastic Closet Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connector will also fasten to any 4" PVC or ABS hub fitting using rubber seal (included).
- Connector configuration allows for ± 1" adjustment of rough in height of the drain pipe at the wall.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Connector
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Size:
- 3 in - 4 in
- UL Listed:
- No
- UPC:
- 781889346167
- WaterSense Labeled:
- No