1-1/4 in. Brass Round Cabinet Knob in Polished Nickel
Pleso 1-1/4 in. Brass Round Cabinet Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Pleso
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Round
- Style:
- Contemporary
- UPC:
- 781889582855
- Width:
- 1-1/4 in