This product requires certification to purchase.

19-7/8 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

Signature Hardware

Point Roberts 19-7/8 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #SH484430
  • Item #9976333
  • Manufacturer Part #484430
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Point Roberts 19-7/8 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #SH484430
  • Item #9976333
  • Manufacturer Part #484430
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Overall combo height: 32-1/4''
  • Can be installed as pedestal or wall-mount Sink
  • Mounting hardware included
  • For corner installation
  • Requires Certification

Specifications

Application:
Residential
Collection:
Point Roberts
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
Height:
32 in
Length:
19-7/8 in
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
14-1/4 in L x 8-1/2 in W x 3-5/8 in D
Sink Depth:
3-5/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
781889914526
Vessel Only:
Yes
Width:
15-3/4 in