This product requires certification to purchase.

19-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

Signature Hardware

Point Roberts 19-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #SH129102WH
  • Item #9904679
  • Manufacturer Part #SH129102WH
5 out of 5 Customer Rating
Brand image
Signature Hardware

Point Roberts 19-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #SH129102WH
  • Item #9904679
  • Manufacturer Part #SH129102WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mounting hardware included
  • For corner installation
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-18
Collection:
Point Roberts
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2
Height:
6-7/8
Length:
19-7/8
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
14-1/4 in L x 8-1/2 in W x 3-5/8 in D
Sink Depth:
3-5/8
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
SH129102WH
UPC:
781889898741
Vessel Only:
No
WaterSense Labeled:
No
Width:
15-3/4