This product requires certification to purchase.

Pop-Up Bathroom Drain with Overflow Holes in Polished Nickel

Signature Hardware

Pop-Up Bathroom Drain with Overflow Holes in Polished Nickel

Brand image
Signature Hardware

Pop-Up Bathroom Drain with Overflow Holes in Polished Nickel

  • Fast #
  • Part #SH332PN
  • Item #5136936
  • Manufacturer Part #205614
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes overflow
  • Spring action pop-up
  • No lift rod required
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Strainer Diameter:
2-1/2 in
Tailpiece Length:
6 in
Tailpiece Style:
Straight



Customers Also Bought
1–6 of 18 items
Part #W48750PPCP
Item #4417365
3.7 out of 5 Customer Rating
Requires Certification
Part #LIN111876
Item #4892747
5 out of 5 Customer Rating
Requires Certification
Part #JD01031
Item #1585970
5 out of 5 Customer Rating
Requires Certification
Part #LIN108393
Item #2493055
4.5 out of 5 Customer Rating
Requires Certification
Part #PFPTP103
Item #1894425
4 out of 5 Customer Rating
Requires Certification
Part #LIN102273
Item #4106367
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH333BN
Item #4352569
4.1 out of 5 Customer Rating
Requires Certification
Part #SHLD100MB
Item #7886267
5 out of 5 Customer Rating
Requires Certification
Part #SH351NA
Item #4075840
4.5 out of 5 Customer Rating
Requires Certification
Part #SH301CP
Item #4536288
3.3 out of 5 Customer Rating
Requires Certification
Part #SH311CP
Item #3986425
4.4 out of 5 Customer Rating
Requires Certification
Part #SH415707
Item #7702996
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing