Brass Push-Pull Drain in Brushed Nickel
Pop-Up Brass Push-Pull Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A112.18.2 2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Pop-Up
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Strainer Size:
- 1-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No