Brass Toe-Tap Drain in Chrome
Pop-Up Brass Toe-Tap Drain in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/2 in. schedule 40 PVC fittings
- 1-1/8 in. L threads
- Foot activated pop-up straight drain for tubs without overflows
- Does not require under floor access for installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- Application:
- Bathtubs, Residential
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Pop-Up
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above Floor
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Tub Drain
- Thread Length:
- 1.125
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.62 lb