Pop-Up Tub Drain with Swivel Head and Daisy Wheel Overflow in White
Pop-Up Tub Drain with Swivel Head and Daisy Wheel Overflow in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Product is a Signature Hardware exclusive design.
- Overflow head swivels for use on most tubs, including those with a slanted wall.
- Will fit antique and modern clawfoot tubs, as well as freestanding tubs.
- Can be used on double wall tubs.
- Made from solid brass materials.
- Pipes may be cut to size at installation.
- 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC & Copper pipe.
- 1-5/16" Thread length dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 7/8" thick at overflow.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 199242007066
- Width:
- 1-1/2