3-3/4 in. Center-to-Center Cabinet Pull in Satin Brass
Powell 3-3/4 in. Center-to-Center Cabinet Pull in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid Brass construction ensures a durable and lasting product
- Covered under Signature Hardware's 10 year limited warranty
- Mounting hardware included for easy installation
Documents
Specifications
- Center to Center:
- 3-3/4
- Collection:
- Powell
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-1/8
- Hardware Type:
- Drawer Pull
- Height:
- 5/8
- Length:
- 3-3/4
- Material:
- Brass
- Shape:
- Specialty
- UPC:
- 781889564400
- Width:
- 5-13/100