This product requires certification to purchase.

3-7/8 in. Center-to-Center Cabinet Pull in Dark Bronze

Signature Hardware

Powell 3-7/8 in. Center-to-Center Cabinet Pull in Dark Bronze

  • Fast #
  • Part #SH286735
  • Item #7695099
  • Manufacturer Part #286735
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Powell 3-7/8 in. Center-to-Center Cabinet Pull in Dark Bronze

  • Fast #
  • Part #SH286735
  • Item #7695099
  • Manufacturer Part #286735
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product has a living finish that continues to change over time.
  • Requires Certification

Specifications

Center to Center:
3-7/8 in
Collection:
Powell
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
1-1/8 in
Hardware Type:
Drawer Pull
Height:
5/8 in
Length:
5-1/8 in
Material:
Bronze
UPC:
781889490891