24 in. Towel Bar in Chrome
Prague 24 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of solid brass
- 24" bar measures 25-3/4" L overall with 24" centers
- Projects 3" from wall
- Decorative base plates measure 2" diameter
- Concealed mounting hardware included
- All measurements are ± 1/2"
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Prague
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Number of Bars:
- 1
- UPC:
- 781889497081
- Width:
- 2 in