Single Robe Hook in Brushed Nickel
Prague Single Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting Hardware Included: Yes
Documents
Specifications
- Application:
- Residential
- Collection:
- Prague
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- UPC:
- 781889496923