Single Handle Pull Down Kitchen Faucet in Stainless Steel
This product has been replaced by
Manufacturer Part #SHXCPS100ZSS
Presidio Single Handle Pull Down Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For those hard-to-reach areas, release the multifunction hand sprayer from its swiveling holder to help you complete the job
- With durability in mind, the Presidio is made of solid brass and has a double-braided, non-kink, stainless-steel hose, all resistant to rust and corrosion
- This faucet boasts a high, swooping spring spout to make cleaning and filling large pots a breeze
- Lead-Free
- Two function spray head
- ADA compliant
- Diverts from spray to stream without shutting off wate
- 360° swivel spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Presidio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 25-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Length (in):
- 4-15/16 in
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-7/16 in
- Spout Reach:
- 10-1/16 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes