Single Handle Pull Out Kitchen Faucet in Polished Chrome
Presidio Single Handle Pull Out Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faucet is constructed of brass ensuring a lifetime of durability
- Pullout spray head with dual spray functionality; aerated spray and stream
- 360° Swivel spout grants access to all areas in and around the sink
- Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
- Installs onto water supplies with 1/2 in NPSM connections
- Designed to be installed onto faucet decks up to 2 in thick
- Compliant with the Americans with Disabilities Act (ADA)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Presidio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 25-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-7/16 in
- Spout Reach:
- 10-1/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 781889230466